!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CIRCULAR SAW KIT 18V 6-1/2IN

CIRCULAR SAW KIT 18V 6-1/2IN

MILWAUKEE

CIRCULAR SAW KIT 18V 6-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCULAR SAW KIT 18V 6-1/2IN

CIRCULAR SAW KIT 18V 6-1/2IN

MILWAUKEE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MTL2730-22
  • Mfr. Model # 2730-22
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 347
  • Shipping Weight 15.5 lbs

Technical Specs

  • Item Cordless Circular Saw Kit
  • Series M18 FUEL
  • Blade Dia. 6 1/2 in
  • Arbor Size 5/8 in
  • Blade Side Left
  • Bevel Angle Range 0 Degrees to 50 Degrees Left
  • Max. Cutting Depth @ 45 Deg. 1 5/8 in
  • Tool Weight 8 lbs.
  • Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries
  • Number of Batteries Included 2
  • Standards UL Listed
  • Power Source Cordless
  • Primary Saw Application General Purpose
  • Max. Blade Speed 5,000 RPM
  • Arbor Shape Round
  • Drive Type Direct Drive
  • Max. Cutting Depth @ 0 Deg. 2 3/16 in
  • Tool Length 16"
  • Brushless Motor Yes
  • Voltage 18
  • Charger Included Yes
  • Handle Type D-Handle, Soft Grip

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list