Skip Content
CIRCULAR SAW FOR METAL CUTTING 14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCULAR SAW FOR METAL CUTTING 14

METAL DEVIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKM101172
  • Mfr. Model # 101172
  • UNSPSC # 23242113
  • CATALOGUE PAGE # 427
  • Shipping Weight 61.0 lbs

Product Details

0 - 45 degree mitering vice. Plexiglass safety shield. Chip collection chamber. Retractable blade guard. Kit includes: safety guard, 6 mm and 8 mm hex wrenches, safety goggles, ear plugs and Morse Metal Devil(R) steel cutting blade. EMC, ISO9002, CSA certified.

Technical Specs

  • Max. RPM 1,300
  • Arbor Hole 1"
  • Includes 14" Steel Cutting Blade, Metering Vise, Acrylic Sheet Safety Shield, Retractable Blade Guard, Chip Collection Chamber
  • Blade Dia. 14"
  • Cutting Depth 5-1/8"
  • Application Metal Cutting
  • Item Chop Saw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list