CIRCULAR SAW BLADES 8-1/4IN 24T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CIRCULAR SAW BLADES 8-1/4IN 24T

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24EL58
  • Mfr. Model # 24EL58
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 459
  • Shipping Weight 0.77 lbs

Technical Specs

  • Application Crosscut of Softwoods, Hardwood and Exotic Abrasive Wood up to 2-3/8"
  • Number of Teeth 24
  • Blade Type Ripping
  • Diamond Knockout Yes
  • Kerf 0.071"
  • Tip Material Carbide
  • Blade Dia. 8-1/4"
  • Max. RPM 6,400
  • Tooth Grind ATB
  • Plate Thickness 0.047"
  • Arbor Hole 5/8"
  • Hook Angle 18.0 Degrees
  • Primary Saw Application Wood
  • Item Circular Saw Blade
  • Cutting Depth 3-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list