Skip Content
CIRCULAR SAW BLADES 8-1/2IN 60T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCULAR SAW BLADES 8-1/2IN 60T

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24EL65
  • Mfr. Model # 24EL65
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 458
  • Shipping Weight 0.836 lbs

Technical Specs

  • For Use With Table and Miter Saws
  • Number of Teeth 60
  • Application Cutting Hard Woods, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers
  • Blade Type Combination
  • Diamond Knockout No
  • Kerf 0.095"
  • Max. RPM 6,200
  • Tip Material Carbide
  • Arbor Hole 5/8"
  • Tooth Grind ATB
  • Plate Thickness 0.063"
  • Blade Dia. 8-1/2"
  • Hook Angle 10.0 Degrees
  • Primary Saw Application Wood
  • Item Circular Saw Blade
  • Cutting Depth 3-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list