Skip Content
CIRCULAR SAW BLADES 7-1/4IN 40T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCULAR SAW BLADES 7-1/4IN 40T

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24EM23
  • Mfr. Model # 24EM23
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 458
  • Shipping Weight 0.44 lbs

Technical Specs

  • Application Smooth Crosscut and Ripping in Softwood, Chipboard Panels
  • For Use With Circular Saw
  • Number of Teeth 40
  • Diamond Knockout Yes
  • Blade Type Combination
  • Tip Material Steel
  • Blade Dia. 7-1/4
  • Kerf 0.051"
  • Tooth Grind Atb
  • Plate Thickness 0.051"
  • Max. RPM 7000
  • Arbor Hole 5/8"
  • Hook Angle 16 deg
  • Primary Saw Application Wood
  • Item Circular Saw Blade
  • Cutting Depth 2-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list