Skip Content
CIRCULAR SAW BLADES 7-1/4IN 36T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCULAR SAW BLADES 7-1/4IN 36T

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24EL96
  • Mfr. Model # 24EL96
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 459
  • Shipping Weight 0.616 lbs

Technical Specs

  • Application Crosscut of Softwoods, Hardwood and Exotic Abrasive Wood up to 2-3/8"
  • Blade Type Ripping
  • Diamond Knockout Yes
  • Number of Teeth 36
  • Kerf 0.071"
  • Max. RPM 7,000
  • Tooth Grind ATB
  • Blade Dia. 7-1/4"
  • Tip Material Carbide
  • Arbor Hole 5/8"
  • Plate Thickness 0.047"
  • Hook Angle 15.0 Degrees
  • Primary Saw Application Wood
  • Item Circular Saw Blade
  • Cutting Depth 2-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list