Skip Content
CIRCULAR SAW BLADES 7-1/4IN 26T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCULAR SAW BLADES 7-1/4IN 26T

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24EM21
  • Mfr. Model # 24EM21
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 458
  • Shipping Weight 0.44 lbs

Technical Specs

  • Application Smooth Crosscut and Ripping in Softwood, Chipboard Panels
  • Number of Teeth 26
  • Diamond Knockout Yes
  • Blade Type Combination
  • Kerf 0.055"
  • Tooth Grind ATB
  • Tip Material Steel
  • Max. RPM 7,000
  • Blade Dia. 7-1/4"
  • Plate Thickness 0.055"
  • Arbor Hole 5/8"
  • Primary Saw Application Wood
  • Hook Angle 25.0 Degrees
  • Item Circular Saw Blade
  • Cutting Depth 2-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list