Skip Content
CIRCULAR SAW BLADES 7-1/4IN 18T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCULAR SAW BLADES 7-1/4IN 18T

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24EM41
  • Mfr. Model # 24EM41
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 459
  • Shipping Weight 0.616 lbs

Technical Specs

  • Application Wood and Nail Embedded Wood
  • For Use With Circular Saw
  • Number of Teeth 18
  • Blade Type Ripping
  • Diamond Knockout Yes
  • Kerf 0.071"
  • Tooth Grind Atb
  • Max. RPM 7000
  • Tip Material Carbide
  • Blade Dia. 7-1/4"
  • Plate Thickness 0.047"
  • Arbor Hole 5/8"
  • Primary Saw Application Nail Embedded Wood
  • Hook Angle 15 deg
  • Item Circular Saw Blade
  • Cutting Depth 2-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list