CIRCULAR SAW BLADES 7-1/4IN 18T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CIRCULAR SAW BLADES 7-1/4IN 18T

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24EL57
  • Mfr. Model # 24EL57
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 459
  • Shipping Weight 0.616 lbs

Technical Specs

  • Application Fast Cutting of Softwood, Hardwood
  • Number of Teeth 18
  • Blade Type Ripping
  • Kerf 0.071"
  • Diamond Knockout Yes
  • Max. RPM 7,000
  • Tip Material Carbide
  • Tooth Grind ATB
  • Plate Thickness 0.047"
  • Arbor Hole 5/8"
  • Blade Dia. 7-1/4"
  • Primary Saw Application Wood
  • Hook Angle 15.0 Degrees
  • Item Circular Saw Blade
  • Cutting Depth 2-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list