Skip Content
CIRCULAR SAW BLADES 7-1/4IN 140T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCULAR SAW BLADES 7-1/4IN 140T

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24EM25
  • Mfr. Model # 24EM25
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 459
  • Shipping Weight 0.44 lbs

Technical Specs

  • Application Smooth Clean Cutting in Plywood, Paneling and Veneer up to 5/8"
  • Number of Teeth 140
  • Blade Type Finishing
  • Diamond Knockout Yes
  • Max. RPM 7,000
  • Kerf 0.047"
  • Tooth Grind ATB
  • Tip Material Steel
  • Blade Dia. 7-1/4"
  • Plate Thickness 0.047"
  • Arbor Hole 5/8"
  • Primary Saw Application Wood
  • Item Circular Saw Blade
  • Cutting Depth 2-3/8"
  • Hook Angle 20.0 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list