Skip Content
CIRCULAR SAW BLADES 6-1/2IN 90T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCULAR SAW BLADES 6-1/2IN 90T

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24EM27
  • Mfr. Model # 24EM27
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 458
  • Shipping Weight 0.4 lbs

Technical Specs

  • Application Smooth Clean Cutting in Plywood, Paneling and Veneer up to 5/8"
  • Blade Type Combination
  • Number of Teeth 90
  • Diamond Knockout No
  • Kerf 0.055"
  • Max. RPM 8,000
  • Tooth Grind ATB
  • Tip Material Steel
  • Plate Thickness 0.055"
  • Blade Dia. 6-1/2"
  • Arbor Hole 5/8"
  • Primary Saw Application Wood
  • Item Circular Saw Blade
  • Cutting Depth 2-1/4"
  • Hook Angle 16.0 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list