Skip Content
CIRCULAR SAW BLADES 6-1/2IN 40T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCULAR SAW BLADES 6-1/2IN 40T

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24EM17
  • Mfr. Model # 24EM17
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 458
  • Shipping Weight 0.55 lbs

Technical Specs

  • Application Ripping and Cross Cutting On Hard Wood, Exotic Abrasive Woods, Chipboard and Laminated Panels up to 1-3/16" with Excellent Finish
  • Number of Teeth 40
  • Blade Type Combination
  • Diamond Knockout No
  • Kerf 0.087"
  • Max. RPM 8,000
  • Tooth Grind ATB
  • Tip Material Carbide
  • Plate Thickness 0.630"
  • Blade Dia. 6-1/2"
  • Arbor Hole 20mm
  • Primary Saw Application Wood
  • Hook Angle 5.0 Degrees
  • Item Circular Saw Blade
  • Cutting Depth 2-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list