Skip Content
CIRCULAR SAW BLADES 6-1/2IN 18T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CIRCULAR SAW BLADES 6-1/2IN 18T

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24EL51
  • Mfr. Model # 24EL51
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 458
  • Shipping Weight 0.55 lbs

Technical Specs

  • Application Fast Cutting of Soft Wood, Hardwood
  • Number of Teeth 18
  • Blade Type Combination
  • Kerf 0.071"
  • Max. RPM 8,000
  • Diamond Knockout Yes
  • Tip Material Carbide
  • Tooth Grind ATB
  • Blade Dia. 6-1/2"
  • Plate Thickness 0.047"
  • Arbor Hole 5/8"
  • Hook Angle 15.0 Degrees
  • Primary Saw Application Wood
  • Item Circular Saw Blade
  • Cutting Depth 2-3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list