Skip Content
CIRCULAR SAW BLADES 5-3/8IN 30T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCULAR SAW BLADES 5-3/8IN 30T

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24EM36
  • Mfr. Model # 24EM36
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 459
  • Shipping Weight 0.431 lbs

Technical Specs

  • Application Cutting Aluminum and Other Non Ferrous Profiles with Very Thin Wall Thickness, Cutting Plain Aluminum or Non-Ferrous Bars
  • Item Circular Saw Blade
  • Number of Teeth 30
  • Blade Type Aluminum Cutting
  • Diamond Knockout No
  • Kerf 0.063"
  • Tooth Grind FTG
  • Max. RPM 9,800
  • Tip Material Carbide
  • Plate Thickness 0.049"
  • Blade Dia. 5-3/8"
  • Primary Saw Application Metal
  • Arbor Hole 10mm
  • Cutting Depth 2"
  • Hook Angle 10.0 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list