Skip Content
CIRCULAR SAW BLADES 5-3/8IN 24T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCULAR SAW BLADES 5-3/8IN 24T

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24EL95
  • Mfr. Model # 24EL95
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 458
  • Shipping Weight 0.374 lbs

Technical Specs

  • Application Smooth Ripping and Crosscutting In Hard and Soft Wood, Plywood, Chipboard, Paneling and Pressboard
  • Number of Teeth 24
  • Item Circular Saw Blade
  • For Use With Circular Saws
  • Blade Type Combination
  • Diamond Knockout No
  • Kerf 0.059"
  • Max. RPM 9,800
  • Tip Material Carbide
  • Blade Dia. 5-3/8"
  • Tooth Grind ATB
  • Arbor Hole 10mm
  • Plate Thickness 0.047"
  • Primary Saw Application Wood
  • Cutting Depth 2"
  • Hook Angle 15.0 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list