Skip Content
CIRCULAR SAW BLADES 14IN 48T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCULAR SAW BLADES 14IN 48T

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24EL49
  • Mfr. Model # 24EL49
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 458
  • Shipping Weight 3.85 lbs

Technical Specs

  • Application Ripping and Cross Cutting on Hard Wood, Exotic Abrasive Woods, Chipboard and Laminated Panels Up to 1-3/16" with Excellent Finish
  • Number of Teeth 48
  • Kerf 0.118"
  • Blade Type Combination
  • Diamond Knockout No
  • Max. RPM 3800
  • Tooth Grind Atb
  • Tip Material Carbide
  • Blade Dia. 14"
  • Plate Thickness 0.087"
  • Arbor Hole 1"
  • Hook Angle 15 deg
  • Primary Saw Application Wood
  • Item Circular Saw Blade
  • Cutting Depth 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list