CIRCULAR SAW BLADES 12IN 96T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CIRCULAR SAW BLADES 12IN 96T

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24EL84
  • Mfr. Model # 24EL84
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 459
  • Shipping Weight 3.212 lbs

Technical Specs

  • Application Cutting Hard Woods, Exotic Abrasive Wood, Chipboard and Laminated Panels up to 1-3/16"
  • Number of Teeth 96
  • Blade Type Finishing
  • Diamond Knockout No
  • Kerf 0.118"
  • Max. RPM 4,200
  • Tooth Grind ATB
  • Tip Material Carbide
  • Arbor Hole 1"
  • Plate Thickness 0.098"
  • Hook Angle 10.0 Degrees
  • Blade Dia. 12"
  • Primary Saw Application Wood
  • Item Circular Saw Blade
  • Cutting Depth 4-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list