Skip Content
CIRCULAR SAW BLADES 12IN 80T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCULAR SAW BLADES 12IN 80T

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24EL81
  • Mfr. Model # 24EL81
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 459
  • Shipping Weight 3.52 lbs

Technical Specs

  • Application Smooth Ripping and Crosscutting in Soft Wood and Hard Wood up to 2-3/8" Thick with Loose Knots, Plywood, Chipboard, Paneling and Pressboard
  • Number of Teeth 80
  • Blade Type Finishing
  • Diamond Knockout No
  • Kerf 0.102"
  • Max. RPM 4,200
  • Tooth Grind ATB
  • Tip Material Carbide
  • Arbor Hole 1"
  • Plate Thickness 0.079"
  • Blade Dia. 12"
  • Hook Angle 10.0 Degrees
  • Primary Saw Application Wood
  • Item Circular Saw Blade
  • Cutting Depth 4-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list