!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CIRCULAR SAW BLADE, CARBIDE, 12 IN DIA, 60, 1 IN ROUND ARBOUR, 18 ° , 4200 RPM, ATB, FOR TABLE SAW

CIRCULAR SAW BLADE, CARBIDE, 12 IN DIA, 60, 1 IN ROUND ARBOUR, 18 ° , 4200 RPM, ATB, FOR TABLE SAW

WESTWARD

CIRCULAR SAW BLADE, CARBIDE, 12 IN DIA, 60, 1 IN ROUND ARBOUR, 18 ° , 4200 RPM, ATB, FOR TABLE SAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCULAR SAW BLADE, CARBIDE, 12 IN DIA, 60, 1 IN ROUND ARBOUR, 18 ° , 4200 RPM, ATB, FOR TABLE SAW

CIRCULAR SAW BLADE, CARBIDE, 12 IN DIA, 60, 1 IN ROUND ARBOUR, 18 ° , 4200 RPM, ATB, FOR TABLE SAW

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $105.39 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW24EM02
  • Mfr. Model # 24EM02
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 401
  • Shipping Weight 2.4 lbs

Product Details

This combination circular saw blade has a 12-inch diameter with a 0.065 inch plate thickness and a speed of 4200 RPM. It has an 18 Degrees hook angle with 60 teeth and a one inch round arbour. The blade with alternate top bevel tooth grind and carbide tip cuts wood of 4½ inches depth. It is for use with miter saws and table saws.

Technical Specs

  • Item Circular Saw Blade
  • Max. Blade Speed 4,200 RPM
  • Arbor Shape Round
  • Number of Teeth 60
  • Materials Cut Wood
  • Tip Material Carbide
  • For Use With Saw Type Miter Saws, Table Saws
  • Accessory Type Circular Saw Blade
  • Blade Dia. 12 in
  • Arbor Size 1 in
  • Diamond Knockout No
  • Primary Material Application Wood
  • Wood Cutting Type Combination Cutting
  • Tooth Grind ATB
  • Application For Ripping and Cross Cutting On Hardwood, Exotic Abrasive Woods, Chipboard and Laminated Panels Up to 1-3/16 in with Excellent Finish
  • For Use With Table Saws, Miter Saws

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list