CIRCULAR SAW BLADES 12IN 32T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CIRCULAR SAW BLADES 12IN 32T

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24EL47
  • Mfr. Model # 24EL47
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 458
  • Shipping Weight 3.212 lbs

Technical Specs

  • Application Ripping Dry Softwoods and Hardwood Up to 2-3/8" Thickness with Loose Knots with Good Finish
  • Number of Teeth 32
  • Blade Type Combination
  • Diamond Knockout No
  • Kerf 0.118"
  • Tooth Grind Atb
  • Max. RPM 4200
  • Tip Material Carbide
  • Arbor Hole 1"
  • Plate Thickness 0.087"
  • Blade Dia. 12"
  • Item Circular Saw Blade
  • Cutting Depth 4-1/2"
  • Hook Angle 15 deg
  • Primary Saw Application Wood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list