CIRCULAR SAW BLADES 10IN 80T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CIRCULAR SAW BLADES 10IN 80T

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24EM28
  • Mfr. Model # 24EM28
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 459
  • Shipping Weight 1.6 lbs

Technical Specs

  • Application Smooth Clean Cutting in Plywood, Paneling and Veneer up to 5/8"
  • Number of Teeth 80
  • Blade Type Finishing
  • Diamond Knockout No
  • Kerf 0.071"
  • Max. RPM 5,200
  • Tooth Grind ATB
  • Plate Thickness 0.071"
  • Arbor Hole 5/8"
  • Blade Dia. 10"
  • Tip Material Steel
  • Primary Saw Application Wood
  • Item Circular Saw Blade
  • Cutting Depth 4"
  • Hook Angle 20.0 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list