Skip Content
CIRCULAR SAW BLADES 10IN 80T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCULAR SAW BLADES 10IN 80T

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24EM01
  • Mfr. Model # 24EM01
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 458
  • Shipping Weight 2.376 lbs

Technical Specs

  • Number of Teeth 80
  • Application Cutting Exotic Abrasive Wood, Chipboard, MDF Panels up to 2", Good Finish
  • Blade Type Combination
  • Diamond Knockout No
  • Kerf 0.095"
  • For Use With Table and Miter Saws
  • Max. RPM 5,200
  • Tooth Grind ATB
  • Tip Material Carbide
  • Blade Dia. 10"
  • Plate Thickness 0.071"
  • Hook Angle 15.0 Degrees
  • Arbor Hole 5/8"
  • Primary Saw Application Wood
  • Item Circular Saw Blade
  • Cutting Depth 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list