CIRCULAR SAW BLADES 10IN 80T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CIRCULAR SAW BLADES 10IN 80T

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24EL73
  • Mfr. Model # 24EL73
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 459
  • Shipping Weight 2.52 lbs

Technical Specs

  • Application Ripping Dry Softwoods and Hardwood up to 2-3/8" Thickness with Loose Knots with Good Finish
  • Number of Teeth 80
  • Diamond Knockout No
  • Kerf 0.118"
  • Blade Type Finishing
  • Max. RPM 5,200
  • Tip Material Carbide
  • Tooth Grind ATB
  • Blade Dia. 10"
  • Plate Thickness 0.087"
  • Arbor Hole 5/8"
  • Hook Angle 10.0 Degrees
  • Item Circular Saw Blade
  • Cutting Depth 4"
  • Primary Saw Application Wood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list