CIRCULAR SAW BLADES 10IN 60T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CIRCULAR SAW BLADES 10IN 60T

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24EL99
  • Mfr. Model # 24EL99
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 458
  • Shipping Weight 2.376 lbs

Technical Specs

  • Application Smooth Ripping and Crosscutting in Hard and Soft Wood, Plywood, Chipboard, Paneling and Pressboard
  • Number of Teeth 60
  • Blade Type Combination
  • Diamond Knockout No
  • Tooth Grind ATB
  • Max. RPM 5,200
  • Tip Material Carbide
  • Kerf 0.095"
  • Arbor Hole 5/8"
  • Blade Dia. 10"
  • Plate Thickness 0.071"
  • Hook Angle 15.0 Degrees
  • Primary Saw Application Wood
  • Item Circular Saw Blade
  • Cutting Depth 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list