Skip Content
CIRCULAR SAW BLADES 10IN 60T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCULAR SAW BLADES 10IN 60T

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24EL70
  • Mfr. Model # 24EL70
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 458
  • Shipping Weight 2.42 lbs

Technical Specs

  • Blade Type Combination
  • Application Crosscut of Hard and Soft Wood, Building Materials, Plywood, Chipboard, Paneling and Pressboard
  • Number of Teeth 60
  • Diamond Knockout No
  • Kerf 0.098"
  • Tooth Grind ATB
  • Blade Dia. 10"
  • Max. RPM 5,200
  • Tip Material Carbide
  • Plate Thickness 0.071"
  • Arbor Hole 5/8"
  • Primary Saw Application Wood
  • Hook Angle 15.0 Degrees
  • Item Circular Saw Blade
  • Cutting Depth 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list