Skip Content
CIRCULAR SAW BLADES 10IN 40T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCULAR SAW BLADES 10IN 40T

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24EL46
  • Mfr. Model # 24EL46
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 458
  • Shipping Weight 2.376 lbs

Technical Specs

  • Application Cutting Exotic and Abrasive Woods, Chipboard, MDF Panels up to 50 mm
  • Number of Teeth 40
  • Blade Type Combination
  • Kerf 0.098"
  • Diamond Knockout No
  • Max. RPM 5,200
  • Tooth Grind ATB
  • Blade Dia. 10"
  • Tip Material Carbide
  • Arbor Hole 5/8"
  • Plate Thickness 0.071"
  • Hook Angle 15.0 Degrees
  • Primary Saw Application Wood
  • Item Circular Saw Blade
  • Cutting Depth 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list