Skip Content
CIRCULAR SAW BLADES 10IN 32T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCULAR SAW BLADES 10IN 32T

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24EL41
  • Mfr. Model # 24EL41
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 458
  • Shipping Weight 2.376 lbs

Technical Specs

  • Application Ripping and Cross Cutting for Softwood and Hardwood Up to 2" and Single or Multiple Chipboard Panel up to 2-3/8"
  • Number of Teeth 32
  • For Use With Circular, Table, Radial Arm and Miter Saws
  • Blade Type Combination
  • Diamond Knockout No
  • Kerf 0.098"
  • Max. RPM 5,200
  • Tip Material Carbide
  • Tooth Grind ATB
  • Plate Thickness 0.071"
  • Blade Dia. 10"
  • Primary Saw Application Wood
  • Arbor Hole 5/8"
  • Item Circular Saw Blade
  • Cutting Depth 4"
  • Hook Angle 10.0 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list