Skip Content
CIRCULAR SAW BLADE 6 1/2IN DIA SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CIRCULAR SAW BLADE 6 1/2IN DIA SET

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24EL54
  • Mfr. Model # 24EL54
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 458
  • Shipping Weight 1.1 lbs

Technical Specs

  • Application Fast Cutting of Wet Softwood, Hardwood
  • Number of Teeth 16/24
  • Diamond Knockout No
  • Blade Type Combination
  • Kerf 0.059"
  • Max. RPM 8,000
  • Tooth Grind ATB
  • Tip Material Carbide
  • Blade Dia. 6-1/2"
  • Primary Saw Application Wood
  • Plate Thickness 0.039"
  • Arbor Hole 5/8"
  • Item Circular Saw Blade
  • Cutting Depth 2-3/16"
  • Hook Angle 15.0 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list