Skip Content
CIRCULAR SAW BLADE 14IN 70T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCULAR SAW BLADE 14IN 70T

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24EM35
  • Mfr. Model # 24EM35
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 459
  • Shipping Weight 4.0 lbs

Technical Specs

  • Application Metal Cutting
  • Blade Type Metal Cutting
  • Number of Teeth 70
  • Diamond Knockout No
  • Kerf 0.094"
  • Max. RPM 1600
  • Tooth Grind M-atb
  • Tip Material Carbide
  • Blade Dia. 14"
  • Arbor Hole 1"
  • Plate Thickness 0.079"
  • Primary Saw Application Metal
  • Hook Angle 10 deg
  • Item Circular Saw Blade
  • Cutting Depth 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list