Skip Content
CIRCULAR SAW BLADE 12IN 96T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCULAR SAW BLADE 12IN 96T

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24EM06
  • Mfr. Model # 24EM06
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 458
  • Shipping Weight 2.623 lbs

Technical Specs

  • For Use With Radial Arm and Miter Saw
  • Application Cutting Hard Wood, Soft Woods, Plywood, Melamines, Laminates, Veneers
  • Number of Teeth 96
  • Diamond Knockout No
  • Blade Type Combination
  • Max. RPM 6,500
  • Tooth Grind ATB
  • Tip Material Carbide
  • Kerf 0.110"
  • Plate Thickness 0.079"
  • Blade Dia. 12"
  • Hook Angle -5.0 Degrees
  • Arbor Hole 1"
  • Primary Saw Application Wood
  • Item Circular Saw Blade
  • Cutting Depth 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list