CIRCULAR SAW BLADE 12IN 80T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CIRCULAR SAW BLADE 12IN 80T

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24EM10
  • Mfr. Model # 24EM10
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 459
  • Shipping Weight 3.063 lbs

Technical Specs

  • Application Solid Surface Cutting, Plastic, Corian
  • Blade Type Solid Surface Cutting
  • Diamond Knockout No
  • Number of Teeth 80
  • Max. RPM 6,500
  • Kerf 0.118"
  • Tooth Grind M-TCG
  • Tip Material Carbide
  • Blade Dia. 12"
  • Plate Thickness 0.087"
  • Arbor Hole 1"
  • Hook Angle 0 Degrees
  • Item Circular Saw Blade
  • Cutting Depth 1-1/4"
  • Primary Saw Application General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list