CIRCULAR SAW BLADE 12IN 60T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CIRCULAR SAW BLADE 12IN 60T

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24EM31
  • Mfr. Model # 24EM31
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 459
  • Shipping Weight 2.572 lbs

Technical Specs

  • Number of Teeth 60
  • Blade Type Metal Cutting
  • Application Metal Cutting
  • Diamond Knockout No
  • Kerf 0.087"
  • Max. RPM 1,800
  • Tip Material Carbide
  • Tooth Grind M-ATB
  • Plate Thickness 0.071"
  • Blade Dia. 12"
  • Primary Saw Application Metal
  • Arbor Hole 1"
  • Hook Angle 0 Degrees
  • Item Circular Saw Blade
  • Cutting Depth 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list