Skip Content
CIRCULAR SAW BLADE 12IN 48T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCULAR SAW BLADE 12IN 48T

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24EL94
  • Mfr. Model # 24EL94
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 458
  • Shipping Weight 3.055 lbs

Technical Specs

  • For Use With Table Saw
  • Application Cutting Plywood, Melamines, Laminates, Veneers, Wood
  • Number of Teeth 48
  • Diamond Knockout No
  • Blade Type General Purpose
  • Kerf 0.126"
  • Max. RPM 6,500
  • Tooth Grind TCG
  • Blade Dia. 12"
  • Plate Thickness 0.087"
  • Arbor Hole 1"
  • Hook Angle 15.0 Degrees
  • Tip Material Carbide
  • Primary Saw Application Wood
  • Item Circular Saw Blade
  • Cutting Depth 3"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List