Skip Content
CIRCULAR SAW BLADE 10IN 80T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCULAR SAW BLADE 10IN 80T

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24EM04
  • Mfr. Model # 24EM04
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 458
  • Shipping Weight 1.87 lbs

Technical Specs

  • Application Cutting Hard Wood, Soft Woods, Plywood, Melamines, Laminates, Veneers
  • Blade Type Combination
  • Number of Teeth 80
  • Diamond Knockout No
  • Kerf 0.110"
  • Max. RPM 7,000
  • Tip Material Carbide
  • Tooth Grind ATB
  • Blade Dia. 10"
  • Plate Thickness 0.079"
  • Arbor Hole 5/8"
  • Hook Angle -5.0 Degrees
  • Primary Saw Application Wood
  • Item Circular Saw Blade
  • Cutting Depth 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list