CIRCULAR SAW BLADE 10IN 80T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CIRCULAR SAW BLADE 10IN 80T

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24EL77
  • Mfr. Model # 24EL77
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 459
  • Shipping Weight 2.2 lbs

Technical Specs

  • Application Cutting Plywood, Melamines, Laminates, Veneers
  • Number of Teeth 80
  • Blade Type Laminate Cutting
  • Kerf 0.126"
  • Diamond Knockout No
  • Max. RPM 7,000
  • Tip Material Carbide
  • Blade Dia. 10"
  • Tooth Grind TCG
  • Arbor Hole 5/8"
  • Primary Saw Application Wood
  • Hook Angle 10.0 Degrees
  • Plate Thickness 0.087"
  • Item Circular Saw Blade
  • Cutting Depth 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list