Skip Content
CIRCULAR SAW BLADE 10IN 60T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCULAR SAW BLADE 10IN 60T

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24EL72
  • Mfr. Model # 24EL72
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 458
  • Shipping Weight 2.185 lbs

Technical Specs

  • Number of Teeth 60
  • Application Cutting Plywood, Melamines, Laminates, Veneers, Wood
  • Blade Type General Purpose
  • Diamond Knockout No
  • Kerf 0.125"
  • Max. RPM 7,000
  • Tooth Grind TCG
  • Plate Thickness 0.087"
  • Blade Dia. 10"
  • Arbor Hole 5/8"
  • Tip Material Carbide
  • Hook Angle 10.0 Degrees
  • Primary Saw Application Wood
  • Item Circular Saw Blade
  • Cutting Depth 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list