Skip Content
CIRCULAR SAW BLADE 10IN 50T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCULAR SAW BLADE 10IN 50T

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24EL59
  • Mfr. Model # 24EL59
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 458
  • Shipping Weight 2.13 lbs

Technical Specs

  • Number of Teeth 50
  • Application Cutting Hard Wood, Soft Woods, Plywood
  • Blade Type Combination
  • Diamond Knockout No
  • Kerf 0.126"
  • Tooth Grind 4ATB+R
  • Blade Dia. 10"
  • Tip Material Carbide
  • Max. RPM 7,000
  • Plate Thickness 0.087"
  • Arbor Hole 5/8"
  • Hook Angle 15.0 Degrees
  • Primary Saw Application Wood
  • Item Circular Saw Blade
  • Cutting Depth 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list