Skip Content
CIRCULAR SAW BLADE 10IN 48T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CIRCULAR SAW BLADE 10IN 48T

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24EL60
  • Mfr. Model # 24EL60
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 458
  • Shipping Weight 2.13 lbs

Technical Specs

  • Application Cutting Hard Wood, Soft Woods, Plywood
  • Blade Type General Purpose
  • Number of Teeth 48
  • Diamond Knockout No
  • Max. RPM 7,000
  • Tooth Grind ATB
  • Kerf 0.126"
  • Tip Material Carbide
  • Blade Dia. 10"
  • Hook Angle 15.0 Degrees
  • Arbor Hole 5/8"
  • Primary Saw Application Wood
  • Plate Thickness 0.087"
  • Item Circular Saw Blade
  • Cutting Depth 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list