CIRCULAR SAW BLADE 10IN 24T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CIRCULAR SAW BLADE 10IN 24T

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24EL91
  • Mfr. Model # 24EL91
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 459
  • Shipping Weight 2.121 lbs

Technical Specs

  • Number of Teeth 24
  • Application Cutting Hard Wood, Soft Wood
  • Blade Type Ripping
  • Diamond Knockout No
  • Kerf 0.126"
  • Max. RPM 7,000
  • Tooth Grind FT
  • Tip Material Carbide
  • Plate Thickness 0.087"
  • Blade Dia. 10"
  • Arbor Hole 5/8"
  • Primary Saw Application Wood
  • Hook Angle 18.0 Degrees
  • Item Circular Saw Blade
  • Cutting Depth 3-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list