CIRCULAR SAW BLADE 10IN 24T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CIRCULAR SAW BLADE 10IN 24T

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24EL90
  • Mfr. Model # 24EL90
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 459
  • Shipping Weight 1.799 lbs

Technical Specs

  • Application Cutting Hard Wood, Soft Wood
  • Number of Teeth 24
  • Blade Type Ripping
  • Kerf 0.098"
  • Diamond Knockout No
  • Max. RPM 7,000
  • Tooth Grind ATB
  • Blade Dia. 10"
  • Tip Material Carbide
  • Plate Thickness 0.071"
  • Arbor Hole 5/8"
  • Primary Saw Application Wood
  • Hook Angle 18.0 Degrees
  • Item Circular Saw Blade
  • Cutting Depth 3-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list