Skip Content
CIRCULAR SAW 20V KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCULAR SAW 20V KIT

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCS373P2
  • Mfr. Model # DCS373P2
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Includes DCS373 Metal Cutting Circular Saw,(2) DCB205: 20V MAX* XR Premium Li-Ion Batteries (5.0Ah),Fast Charger,5-1/2" Carbide-Tipped Metal Cutting Blade,Kit Box
  • Item Cordless Circular Saw
  • Battery Included (2) BLDDCB205
  • Cutting Depth @ 90 Degrees 1-11/16"
  • Blade Side Left
  • No Load RPM 0 to 3700
  • Tool Weight 8.3 lbs.
  • Voltage 20
  • Shoe Material Steel
  • Tool Length 13"
  • Blade Dia. 5-1/2"
  • Battery Capacity 5.0 Ah
  • Arbor Hole 20 mm
  • Bevel Adjustment None
  • Cordless Tool Battery Type Li-Ion
  • Battery Included / Bare Tool Battery Included
  • Features Bright LED Light with 20-second Delay After Trigger Release Provides, Sight-line(TM) Window Provides,optimized Rubber Overmolded Comfort Grip
  • Battery Pack Replacement 31AC52
  • Standards UL
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list