Skip Content
CIRCULAR SAW 18V LXT 5-3/8 TL ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCULAR SAW 18V LXT 5-3/8 TL ONLY

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDSS501Z
  • Mfr. Model # DSS501Z
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Includes C.T. Blade 16T, Hex Wrench 5, Guide Rule
  • Item Cordless Circular Saw
  • Battery Included No
  • Battery Pack Replacement MKT196235-0, MKT194205-3, MKT196401-9, MKT196675-2
  • Blade Side Right
  • No Load RPM 3600
  • Cutting Depth @ 45 Degrees 1-3/8"
  • Cutting Depth @ 90 Degrees 2"
  • Tool Weight 4.6 lbs.
  • Voltage 18
  • Battery Capacity 1.5/3.0/4.0/5.0 Ah
  • Shoe Material Metal
  • Tool Length 14-3/8"
  • Blade Dia. 5-3/8"
  • Arbor Hole 5/8"
  • Bevel Adjustment 0 Degrees - 50 Degrees
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list