Skip Content
CIRCULAR RECORDER,TEMP AND HUMIDITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCULAR RECORDER,TEMP AND HUMIDITY

DICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NFJ3
  • Mfr. Model # 1NFJ3
  • UNSPSC # 41111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Chart Size (In.) 6
  • Accuracy +/-1.8 Degrees F ( +/-1 Degrees C)
  • Humidity Range (% RH) 0 to 95
  • Depth (In.) 3.25
  • Includes AC Adapter, Red and Blue Pen, 9V Battery, Quick Start Guide and Probe
  • Length (In.) 7.56
  • Temp. Range 0 to 100F (0 to 50C): 0 to 185F (0 to 85C)
  • Type Temperature and Humidity
  • Width (In.) 7.56
  • Alarm Y
  • Item Circular Chart Recorder
  • Dew Point Range 0-95% RH non-condensing
  • Display 3-1/2-Digit LCD
  • Power Supply 120 VAC Adapter with 9 V Battery Backup
  • Digital Readout Y
  • Recording Time (Day) 1 or 7
  • Relative Humidity Range 0-95% RH Non-Condensing
  • Remote Probe Y
  • Battery Life 72 Hours (Back-up Only)
  • Temp. Accuracy +/-1.8 Degrees F ( +/-1 Degrees C)
  • Humidity Accuracy '+/-2% RH from 0 to 60%: +/-3% RH from 60 to 95%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list