CIRCULAR KEYWAY CAM LOCK, KEYED TO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CIRCULAR KEYWAY CAM LOCK, KEYED TO

COMPX FORT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UAC2
  • Mfr. Model # 4UAC2
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Finish Bright Nickel
  • Key Number 27379
  • For Door Thickness (In.) 15/64
  • Mounting Hole Dia. (In.) 3/4
  • Key Type Alike
  • Max. Latching Distance (In.) 15/16
  • Weather Resistant No
  • Opens With Key
  • Cam Lock Type Standard Keyed Cam Lock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list