Skip Content
CIRCULAR CHART RECORDER,TEMPERATURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCULAR CHART RECORDER,TEMPERATURE

DICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NFH4
  • Mfr. Model # 1NFH4
  • UNSPSC # 41111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.45 lbs

Technical Specs

  • Accuracy +/-1.8 Degrees F ( +/-1 Degrees C)
  • Depth (In.) 3.25
  • Chart Size (In.) 6
  • Includes AC Adapter, Red Pen, 9V Battery, Quick Start Guide and 4" Bead-Wire Probe
  • Length (In.) 7.56
  • Item Circular Chart Recorder
  • Temp. Range -100 to 0F/C: -50 to 0F/C: -50 to 50F/C: 0 to 50F/C: 0 to 100F/C: 0 to 250F/C: 0 to 500F: 50 to 100F/C
  • Type Temperature
  • Width (In.) 7.56
  • Digital Readout N
  • Power Supply 120 VAC Adapter with 9 V Battery Backup
  • Alarm N
  • Relative Humidity Range 0-95% RH Non-Condensing
  • Recording Time (Day) 24 hour, 7 Day
  • Temp. Accuracy +/-1.8 Degrees F ( +/-1 Degrees C)
  • Remote Probe Y
  • Battery Life 48 Hours (Back-up Only)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list