Skip Content
CIRCULAR BLADE 8 48T FOR STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCULAR BLADE 8 48T FOR STEEL

METAL DEVIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKM101394
  • Mfr. Model # 101394
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Product Details

Metal Devil circular saw blades for steel applications. Used to cut angle iron, steel plate, channel iron, i-beams, pipe and other ferrous metal shapes and parts. Diameter 8 1/4 inches, number of teeth 48, 5/8 inch.

Technical Specs

  • Application Utting Ferrous Materials Including Pipe, Angle Iron, Metal Studs and Conduit
  • For Use With 8" Circular Saw
  • Item Circular Saw Blade
  • Number of Teeth 48
  • Diamond Knockout NO
  • Kerf 0.079"
  • Tooth Grind Tcg
  • Tip Material Carbide
  • Blade Dia. 8"
  • Cutting Depth 2-1/2"
  • Plate Thickness 0.063"
  • Arbor Hole 5/8"
  • Max. RPM 5800

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list