Skip Content
CIRCUIT TRACER KIT,18/24/36V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCUIT TRACER KIT,18/24/36V

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1EKN5
  • Mfr. Model # 1EKN5
  • UNSPSC # 41113644
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use On Battery
  • Item Circuit Tracer Kit
  • Includes Circuit Tester, Cable, Alligator Clips
  • Voltage Protection -
  • Voltage Range 6/12/18/24/36V
  • Display Bulb
  • Visual/Audible Indicators -
  • Receiver to Transmitter Distance 4 ft.
  • Manufacturers Warranty Length 1 Year

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list