CIRCUIT TESTER 6/12  VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CIRCUIT TESTER 6/12 VDC

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC3636
  • Mfr. Model # 3636
  • UNSPSC # 41113642
  • CATALOGUE PAGE # 2943
  • Shipping Weight 1.0 lbs

Product Details

Designed for testing electrical circuits and locating shorts, grounds, and open circuits.

Technical Specs

  • Item Circuit Tester
  • For Use On Electrical Circuits
  • Display Bulb
  • Manufacturers Warranty Length 3 yr.
  • Voltage Range 6/12 V
  • Visual/Audible Indicators Red/ Green Dual Color LED
  • Receiver to Transmitter Distance 12 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list