Skip Content
CIRCUIT SEEKER/TRACER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCUIT SEEKER/TRACER

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLECS8000
  • Mfr. Model # CS8000
  • UNSPSC # 41113644
  • CATALOGUE PAGE # 1274
  • Shipping Weight 4.7 lbs

Product Details

Utilizing both visual and audible signals in an ergonomically? designed handset, the CS? 8000 is able to trace concealed wires (behind walls, in floors, in non-metallic conduit, etc.) without power interuption on circuits ranging from 0-750 volts AC or DC. Features include non-directional sensing technology, the ability to locate breakers for any circuit live or open, auto or manual gain for simple or advanced circuit breaker identification and can be used on GFCI protected circuits.

Technical Specs

  • Battery Type (2) AA
  • For Use On GFCI Protected Circuits
  • Includes Receiver, Transmitter, Outlet Adapter, (2) 12 ft. Leads, Batteries, Hard Carrying Case
  • Item Circuit Seeker
  • Coupling Direct or Inductive
  • Display LCD
  • Safety Rating CAT III 750 V
  • Voltage Protection Fuse
  • Voltage Range 0 - 750 AC/DC
  • Traces Wires in Walls Yes
  • Traces Wires in Floors Yes
  • Receiver to Transmitter Distance Up to 4 mi.
  • Traces Wires in Non-Metalic Conduit Yes
  • Traces Wires in Conduit Yes
  • Breaker/Fuse Identification Yes
  • Locate Shorts Yes
  • Audible Indicator Yes
  • Manufacturers Warranty Length Limited Lifetime Warranty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list