CIRCUIT BREAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CIRCUIT BREAKER

COLE HERSEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLH24037
  • Mfr. Model # 24037
  • UNSPSC # 31251510
  • CATALOGUE PAGE # 3065
  • Shipping Weight 1.15 lbs

Product Details

Intermittent duty solenoid is single pole, single throw. Features: normally open contacts: one circuit, off-on: contacts, copper: ignition and ground terminals, copper, 10-32 thread: housing plated steel: 750 amps make, 100 amps break.

Technical Specs

  • Item Grounded
  • Series SPST
  • Amps Make:120,750 A,break:65,100 A
  • DC Voltage Rating 24 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list